RS PRO Pillow Block Bearings

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 45mm
Bearing unit type = Pillow block Material = Cast iron Center height = 58.7mm
Mounting hole size = 20mm
Length = 222mm
Depth = 51.6mm
Overall height = 116mm
Mounting hole center to center = 156mm

2-Bolt Pillow Blocks - Medium Duty. 2-Bolt Medium Duty Pillow Block Applications. 2-Bolt Medium Duty Cast Iron Pillow Blocks are a cost-effective bearing solution for applications where easy maintenance is important.
For example, it is ideal for use in agricultural machinery and other similar applications.

Ulasan Produk

Tidak ada ulasan