RS PRO Pillow Block Bearings

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 50mm
Bearing unit type = Pillow block Material = Cast iron Center height = 57.2mm
Mounting hole size = 16mm
Length = 130mm
Depth = 51.6mm
Overall height = 116mm
Mounting hole center to center = 94mm

2-Bolt Pillow Blocks - Short Base. 2-Bolt Short Base Pillow Block Applications. 2-Bolt Short Base Cast Iron Pillow Blocks are a cost-effective bearing solution for applications where easy maintenance is important.
It is ideal where a short mounting base is required, for example in agricultural machinery and other similar applications.

Ulasan Produk

Tidak ada ulasan