RS PRO Pillow Block Bearings

Sebelum PPN:
Rp729.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 25mm
Bearing unit type = Pillow block Material = Cast iron Center height = 36.5mm
Mounting hole size = 10mm
Length = 84mm
Depth = 34mm
Overall height = 72mm
Mounting hole center to center = 56mm

2-Bolt Pillow Blocks - Short Base. 2-Bolt Short Base Pillow Block Applications. 2-Bolt Short Base Cast Iron Pillow Blocks are a cost-effective bearing solution for applications where easy maintenance is important.
It is ideal where a short mounting base is required, for example in agricultural machinery and other similar applications.

Ulasan Produk

Tidak ada ulasan