RS PRO Pillow Block Bearings

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 45mm
Bearing unit type = Pillow block Material = Cast iron Center height = 54mm
Mounting hole size = 17mm
Length = 190mm
Depth = 49.2mm
Overall height = 106mm
Mounting hole center to center = 146mm

2-Bolt Pillow Blocks - Normal Duty. 2-Bolt Normal Duty Pillow Block Applications. 2-bolt cast iron pillow blocks are a cost-effective bearing solution for applications where easy maintenance is important.
For example, it is ideal for use in agricultural machinery and other similar applications.

Ulasan Produk

Tidak ada ulasan