Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inner diameter = 40mm
Bearing unit type = Pillow block Material = Cast iron Center height = 49.2mm
Mounting hole size = 17mm
Length = 184mm
Depth = 54mm
Overall height = 98mm
Mounting hole center to center = 137mm
RS PRO Pillow Block Bearing (40mm Bore Diameter) Pillow block bearings, such as this two-bolt model from RS Pro, are also known as plummer blocks.
A special type of bearing housing made from heavy duty cast iron, used to support rotating shafts in industrial equipment such as agricultural and packaging machinery.
The bearing housing has a pedestal mount.
A low-friction solution for light-duty applications, balls within the bearing rolls rotate as the shaft rotates.
This model's shaft and insert have two bolts instead of one, providing improved fixation.
This pillow block bearing has an inner diameter of 40 mm and a mounting hole length of 17 mm.
Part of the high-quality RS PRO range, it's tested to be safe and reliable.
It also complies with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 for safe levels of electrostatic discharge.
Features and Benefits. Two bolt pillow block bearing. Mounting hole size is 17mm. Provides a low friction solution. Cast iron housing. Overall height: 98mm. Depth is 49.2mm. Length 184mm. Internal diameter 40mm. Mounting holes measure 137mm centre to centre. Centre height 49.2mm. Meets static control standards ANSI/ESD S20.20:2014 and BS EN 61340 Part 5-1:2007RS PRORS PRO is a manufacturer's own brand offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Bearing unit type = Pillow block Material = Cast iron Center height = 49.2mm
Mounting hole size = 17mm
Length = 184mm
Depth = 54mm
Overall height = 98mm
Mounting hole center to center = 137mm
RS PRO Pillow Block Bearing (40mm Bore Diameter) Pillow block bearings, such as this two-bolt model from RS Pro, are also known as plummer blocks.
A special type of bearing housing made from heavy duty cast iron, used to support rotating shafts in industrial equipment such as agricultural and packaging machinery.
The bearing housing has a pedestal mount.
A low-friction solution for light-duty applications, balls within the bearing rolls rotate as the shaft rotates.
This model's shaft and insert have two bolts instead of one, providing improved fixation.
This pillow block bearing has an inner diameter of 40 mm and a mounting hole length of 17 mm.
Part of the high-quality RS PRO range, it's tested to be safe and reliable.
It also complies with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 for safe levels of electrostatic discharge.
Features and Benefits. Two bolt pillow block bearing. Mounting hole size is 17mm. Provides a low friction solution. Cast iron housing. Overall height: 98mm. Depth is 49.2mm. Length 184mm. Internal diameter 40mm. Mounting holes measure 137mm centre to centre. Centre height 49.2mm. Meets static control standards ANSI/ESD S20.20:2014 and BS EN 61340 Part 5-1:2007RS PRORS PRO is a manufacturer's own brand offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
