RS PRO Pillow Block Bearings

Sebelum PPN:
Rp799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 30mm
Bearing unit type = Pillow block Material = Cast iron Center height = 42.9mm
Mounting hole size = 17mm
Length = 165mm
Depth = 38.1mm
Overall height = 83mm
Mounting hole center to center = 121mm

RS PRO 30mm bore pillow block bearings are ideal for rotating shaft applications, particularly those with low load bearing requirements such as electric motors and gearboxes.
This model from the high-quality RS PRO series has an internal diameter of 30mm.
This product has a two-bolt construction which is stronger than a single bolt.
Pillow blocks, also known as plummer blocks, are commonly used in conveyor systems, agricultural machinery and packaging applications.
This product minimizes friction within costly equipment.
This bearing housing is pedestal mounted.
It is 83mm high, 38.1mm deep and 165mm long.
Made from cast iron, it is extremely durable and resilient, so you can expect it to last a long time.
As part of the RS PRO range, this product has been thoroughly tested by the manufacturer's engineers for quality and safety.
Features and Benefits. Two bolt pillow block bearing. Mounting hole size is 17mm. Provides a low friction solution. Cast iron housing. Overall height is 83mm. Length is 165mm. Depth is 38.1mm. Bore diameter 30mm. Mounting holes measure 121mm centre to centre. Centre height 42.9mm. Meets static control standards ANSI/ESD S20.20:2014 and BS EN 61340 Part 5-1:2007RS PRORS PRO is a manufacturer's own brand offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan