RS PRO Pillow Block Bearings

Sebelum PPN:
Rp669.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 22.22mm
Bearing unit type = Pillow block Material = Cast iron Center height = 36.5mm
Mounting Hole Size = 1/2" Length = 5-1/2" Depth = 1.338" Overall Height = 71.04mm
Mounting hole center to center = 104.78mm

2-Bolt Pillow Blocks - Normal Duty. 2-Bolt Normal Duty Pillow Block Applications. 2-bolt cast iron pillow blocks are a cost-effective bearing solution for applications where easy maintenance is important.
For example, it is ideal for use in agricultural machinery and other similar applications.

Ulasan Produk

Tidak ada ulasan