RS PRO Pillow Block Bearings

Sebelum PPN:
Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 25mm
Bearing unit type = Pillow block Material = Cast iron Center height = 36.5mm
Mounting hole size = 13mm
Length = 140mm
Depth = 34mm
Overall height = 71mm
Mounting hole center to center = 105mm

RS Pro Pillow Block Bearing (Inner Diameter 25 mm) Pillow block bearings, such as this 25 mm model from RS Pro, are used to support rotating shafts.
Also known as plummer blocks, they consist of a cast iron mounting block with an internal bearing.
This pedestal mounted bearing has an overall length of 71mm, a depth of 34mm and a length of 140mm.
It is designed to minimize friction within the device.
The shaft and insert come with two bolts, which are more secure than a single bolt setup.
Part of the proven RS PRO range, this product undergoes strict quality controls to ensure a long-lasting, hard-wearing and safe product.
Pillow blocks are used in many commercial and industrial applications, including agricultural machinery and conveyor systems.
Particularly suitable for applications with low load bearing requirements such as gearboxes and fans.
Features and Benefits. 2 bolt pillow block bearing. Mounting hole size is 13mm. For low friction solution. Cast iron housing. Bearing housing dimension is 71mm (H).
x 34mm (D) x 140mm (L). Inner diameter 25mm. Center to center mounting hole measurement 105mm. Center height 36.5mmRS PRORS PRO is a proprietary brand from the manufacturer, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan