RS PRO Pillow Block Bearings

Sebelum PPN:
Rp609.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 20mm
Bearing unit type = Pillow block Material = Cast iron Center height = 33.3mm
Mounting hole size = 13mm
Length = 127mm
Depth = 31mm
Overall height = 65mm
Mounting hole center to center = 95mm

Pillow block bearings, inner diameter 20 mmRS Pro Pillow block bearings (also known as "plummer block" bearings) are a type of bearing housing.
They are often used in industrial and commercial equipment that requires a rotating shaft.
Examples include conveyor systems, packaging equipment and agricultural machinery with low load requirements such as gearboxes, fans and electric motors.
This pedestal mounted bearing housing measures 65 mm x 31 mm x 127 mm.
This is designed to minimize friction within the equipment.
For safety, the shaft and insert have two bolts instead of one.
RS PRO RS PRO products are made using the highest quality materials, tested by the manufacturer's engineers for both durability and consistency.
It's also manufactured with a durable cast iron bearing housing, ensuring years of use.
Features and Benefits. 2 bolt pillow block bearing. Mounting hole size is 13 mm. For a low friction solution. Cast iron housing. Bearing housing dimensions are 65 mm x 31 mm x 127 mm. Bore diameter 20 mm. Mounting hole measurement centre to centre 95 mm. Centre height 33.3 mmRS PRORS PRO is a manufacturer's own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan