Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inner diameter = 12mm
Bearing unit type = Pillow block Material = Cast iron Center height = 30.2mm
Mounting hole size = 13mm
Length = 127mm
Depth = 31mm
Overall height = 62mm
Mounting hole center to center = 95mm
RS PRO Pillow Block Bearing (12mm Inner Diameter) Pillow block bearings are typically used in industrial applications where they are used to support a rotating shaft.
From RS PRO, this two-bolt pillow block bearing housing is ideal for use in low load bearing systems such as fans, gearboxes and electric motors in conveyor systems and agricultural machinery.
This pedestal mounted bearing measures 62mm x 31mm x 127mm and has an inner diameter of 12mm.
It is designed to minimize friction within the device.
The heavy-duty bearing housing is made from cast iron for long life.
Part of the proven RS PRO product range, this bearing housing has undergone a rigorous quality control process for safety and reliability.
Compliant with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 control standards, ensuring safe limits of electrostatic discharge.
Features and Benefits. Two bolt pillow block bearing. Mounting hole size is 13mm. Provides a low friction solution. Cast iron housing. Overall height: 62mm. Depth is 31mm. Length 127mm. Bore diameter 12mm. Mounting holes measure 95mm centre to centre. Centre height 30.2mm. Meets static control standards ANSI/ESD S20.20: 2014 and BS EN 61340 Part 5-1: 2007RS PRORS PRO is a manufacturer's own brand offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Bearing unit type = Pillow block Material = Cast iron Center height = 30.2mm
Mounting hole size = 13mm
Length = 127mm
Depth = 31mm
Overall height = 62mm
Mounting hole center to center = 95mm
RS PRO Pillow Block Bearing (12mm Inner Diameter) Pillow block bearings are typically used in industrial applications where they are used to support a rotating shaft.
From RS PRO, this two-bolt pillow block bearing housing is ideal for use in low load bearing systems such as fans, gearboxes and electric motors in conveyor systems and agricultural machinery.
This pedestal mounted bearing measures 62mm x 31mm x 127mm and has an inner diameter of 12mm.
It is designed to minimize friction within the device.
The heavy-duty bearing housing is made from cast iron for long life.
Part of the proven RS PRO product range, this bearing housing has undergone a rigorous quality control process for safety and reliability.
Compliant with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 control standards, ensuring safe limits of electrostatic discharge.
Features and Benefits. Two bolt pillow block bearing. Mounting hole size is 13mm. Provides a low friction solution. Cast iron housing. Overall height: 62mm. Depth is 31mm. Length 127mm. Bore diameter 12mm. Mounting holes measure 95mm centre to centre. Centre height 30.2mm. Meets static control standards ANSI/ESD S20.20: 2014 and BS EN 61340 Part 5-1: 2007RS PRORS PRO is a manufacturer's own brand offering a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
