OGURA CLUTCH MSU type dry type single plate electromagnetic clutch/brake unit
#Grup produk P117529546
Spesifikasi
| Capacity (W) | 30x2 |
|---|---|
| Diameter (mm) | 197 |
| Included Accessories | protective element |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shank Diameter (DIAmm) | 25 |
| Thickness (mm) | 320 |
| Torque (N m) | 50, quiet: 50 |
| Trusco Part No. | 848-5009 |
| Voltage (V) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed with spline drive and auto gap device.
It has a large heat dissipation capacity and good durability.
The clutch field is supported by a ball bearing, making it easy to install. In addition, because it is an auto-gap device, there is no need to adjust the gap with shims during installation. The installation direction can be either vertical or horizontal.
The torque rises and decays quickly, and operation is reliable.
We offer a wide range of models, including individual clutch/brake items, clutch packs, and clutch/brake units, in eight sizes with torques ranging from 12 to 1000N.m, so they can be used on a wide variety of machines.
Automatic lathe: For changing the spindle speed.
Cigarette packaging machine: For starting and stopping the material feed conveyor.
Printing machines: For driving roller shafts.
Winding machine: For changing and stopping the bobbin speed.
Sheet metal machinery: For starting and stopping the ram.
It has a large heat dissipation capacity and good durability.
The clutch field is supported by a ball bearing, making it easy to install. In addition, because it is an auto-gap device, there is no need to adjust the gap with shims during installation. The installation direction can be either vertical or horizontal.
The torque rises and decays quickly, and operation is reliable.
We offer a wide range of models, including individual clutch/brake items, clutch packs, and clutch/brake units, in eight sizes with torques ranging from 12 to 1000N.m, so they can be used on a wide variety of machines.
Automatic lathe: For changing the spindle speed.
Cigarette packaging machine: For starting and stopping the material feed conveyor.
Printing machines: For driving roller shafts.
Winding machine: For changing and stopping the bobbin speed.
Sheet metal machinery: For starting and stopping the ram.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
