Weston Roller Motorized roller, 3-phase 200V AC standard type, outer diameter 60.5Φ, roller width 800MM

Sebelum PPN:
Rp5.899.900
Spesifikasi
Roller Diameter (Φmm)60.5
Roller Width (mm)800
Shaft Diameter (mm)12
Shaft Dimensions (mm)Width 840

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It will not burn out even if it remains locked for a long time while powered on.
Suitable for use in automotive parts production and supply lines, home appliance assembly lines, and clean environments such as food and pharmaceuticals. Also suitable for locations where water or oil may be present. Can be used in a wide range of factory equipment and environments. Weston rollers feature a one-touch mechanism, making them easy to install on new or existing conveyors.
Logistics center transport line integration system
AGV transfer equipment, etc.

Ulasan Produk

Tidak ada ulasan