Weston Roller Motorized roller, 3-phase 200V AC standard type, outer diameter 50.0Φ, roller width 300MM

Sebelum PPN:
Rp4.999.900
Spesifikasi
Roller Diameter (Φmm)50
Roller Load Capacity (kg/piece)100
Roller Width (mm)300
Shaft Diameter (mm)12
Shaft Dimensions (mm)Width 340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The roller's outer diameter is small, but the torque is high.
Suitable for use in automotive parts production and supply lines, home appliance assembly lines, and clean environments such as food and pharmaceuticals. Also suitable for locations where water or oil may be present. Can be used in a wide range of factory equipment and environments. Weston rollers feature a one-touch mechanism, making them easy to install on new or existing conveyors.
Logistics center transport line integration system
AGV transfer equipment, etc.

Ulasan Produk

Tidak ada ulasan