OGURA CLUTCH MMC type dry type single plate electromagnetic clutch (for engines, 24V)
#Grup produk P117528626
Sebelum PPN:
Rp14.999.900 - Rp159.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Function | Transmission/Cutting |
|---|---|
| Included Accessories | Bolt, receptacle 170021-2, sleeve 170889-2 (AMP), protection element |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Voltage (V) | DC24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The use of a special spring allows it to withstand harsh conditions such as vibration, shock, and torque fluctuations.
The surface is painted and the ball bearings use special grease and rubber seals, making it highly rust-resistant and allowing it to be used in places with high ambient temperatures.
The clutch field is a bearing type, so it is easy to install. It can be installed either vertically or horizontally. Electrical control is also easy.
The armature is driven by a leaf spring, which means there is no backlash in the rotational direction and no noise during rotation.
Two rated voltages are available: DC12V and DC24V, making it ideal for use with battery power.
Small fishing boats: For driving generators, hydraulic pumps, and compressors.
Special purpose vehicles: For driving various pumps.
Construction machinery: For driving pumps.
Heat pump: To drive the compressor.
*We cannot accept changes, cancellations, returns, or exchanges after the order has been placed due to the customer's convenience. please note.
*Please note that if you have to arrange for re-delivery due to the customer's convenience, an additional fee will be charged.
*If your order is large or if a 4t truck is not available, additional charges may apply or delivery may be refused.
*We cannot deliver to private residences (single-family homes or apartment complexes).
*It will be delivered to the eaves on the first floor.
The surface is painted and the ball bearings use special grease and rubber seals, making it highly rust-resistant and allowing it to be used in places with high ambient temperatures.
The clutch field is a bearing type, so it is easy to install. It can be installed either vertically or horizontally. Electrical control is also easy.
The armature is driven by a leaf spring, which means there is no backlash in the rotational direction and no noise during rotation.
Two rated voltages are available: DC12V and DC24V, making it ideal for use with battery power.
Small fishing boats: For driving generators, hydraulic pumps, and compressors.
Special purpose vehicles: For driving various pumps.
Construction machinery: For driving pumps.
Heat pump: To drive the compressor.
*We cannot accept changes, cancellations, returns, or exchanges after the order has been placed due to the customer's convenience. please note.
*Please note that if you have to arrange for re-delivery due to the customer's convenience, an additional fee will be charged.
*If your order is large or if a 4t truck is not available, additional charges may apply or delivery may be refused.
*We cannot deliver to private residences (single-family homes or apartment complexes).
*It will be delivered to the eaves on the first floor.
Feature
SpecificationStatic torque (N.m): 1000
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/heP117528626-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
