SIGMAKOKI Mirror case adapter MKAD series

Sebelum PPN:
Rp869.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an adapter for the small mirror holder (MMHN) that can hold a mirror without adhesive. The mirror can be firmly fixed by pressing it into the slotted frame with the mirror surface facing forward.
Feature
Specification
[Mirror Case Adapter Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Applicable Element Size: DIA19.1mm, A: 12mm, B: 6mm, Minimum Mirror Thickness: 4.5mm, DIAD: DIA19.9mm, DIAE: DIA19.1+0.15/+0.1mm, Weight: 0.003kg

Ulasan Produk

Tidak ada ulasan