RS PRO Metric Roller Bearings, 30mm Inner Diameter, 21.25mm Race Width

Sebelum PPN:
Rp479.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The product numbers for this series are ISO355 compliant and consist of one number and two letters.
The numbers represent the contact angles.
The two letters represent the diameter and width of the product.
This is followed by the three-digit hole diameter d [mm].
SKF tapered roller bearing product names generally begin with the letter T, for example T2ED 045.
Feature
Specification
Inner diameter = 30mm
Outer diameter = 62mm
Roller bearing type = Tapered race width = 21.25mm
Bore Type = Tapered Static Load Rating = 57kN
Cage Material = Steel Number of Rows = 1
Dynamic load rating = 61.8kN
End Type = Open Reference Speed = 9000 rpm
Fatigue limit load = 6.3kN

Ulasan Produk

Tidak ada ulasan