RS PRO Metric Roller Bearings, 12mm Inner Diameter, 7mm Race Width

Sebelum PPN:
Rp189.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Spherical Metric RollersRS Pro Spherical Metric Rollers are metric steel/steel open spherical plain bearings with standard radial internal clearance.
This bearing measures 12 x 22 x 10.
Lubricant design (combination of sliding contact surfaces) Sealing solution Standard lubricant . Grease Steel / Steel
Feature
Specification
Inner diameter = 12mm
Outer diameter = 22mm
Roller bearing type = spherical race width = 7mm
Bore Type = Parallel Material = Steel Static Load Rating = 54kN
Number of rows = 1
Dynamic load rating = 10.8kN
End Type = Open

Ulasan Produk

Tidak ada ulasan