Kenko (Kenko Tokina) Metal halide lamp light source device Techno Light

Sebelum PPN:
Rp42.999.900
Spesifikasi
Color Temperature (K)About 5200 ° (TYP)
Dimming MethodPower dimming 40+ ~ + 80W variable type
Height (mm)155
Illuminance (Lux)2,000,000 (FG8S-500F WD = 20mm)
Length (mm)225
Lifetime of LampLamp / Approximately 4000 (Illuminance 50% or less, changes greatly depending on ON / OFF frequency)
Mass (kg)About 5
OptionLight-blocking shutter (motor-driven)
Power Consumption (W)90
Power Input (V)AC100(±10%) ~ 20(±10%)
Safety deviceBuilt-in limit switch
Suitable For(Light guide) Multi-component glass slide guide
Used LampShort arc metal halide lamp with mirror 60W
Width (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High brightness and high illuminance , , , Short arc 60W metal halide lamp adopted Lamp optical axis adjustment not required , , , Lamp with mirror does not require any lamp optical axis adjustment.
Light-shielding shutter: A light-shielding shutter that uses a stepping motor can be installed as an option.
Close contact installation is possible ... Since intake is performed by the front panel and exhaust is performed by the back panel, multiple units can be installed in close contact.

Ulasan Produk

Tidak ada ulasan