ITOH DENKI MDR (DC Power Motor) MDR Brushless Driver Built-in Motor (Standard Type) PM570XE PM570XE-17-600-D-024-DR-M030

Sebelum PPN:
Rp7.099.900
Spesifikasi
Nominal Peripheral Speed17
Peripheral Speed (m/minute)19.8~2.5
Pipe Diameter (mm)57
Pipe Dimensions (mm)600
Power SupplyDC24V
RollerStraight Roller
SeriesPM570XE
Starting Current (A)2
TypePM570XE-17- -D-024

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energy-saving power consumption of 60+α,Run-on-demand transport, which drives only the necessary parts when needed, reduces power consumption by up to 60% compared to a drive system with one external AC motor.,Further energy savings can be expected due to the airless effect. High torque and high-speed transport realized,The MDR's drive source uses a DC brushless motor.,It has good energy conversion efficiency and energy saving effects can be expected.,Depending on the motor type, it has about 10 times the torque of an AC power motor. Creation of a safe and comfortable space,The power supply is a safe constant voltage power supply of DC24V, eliminating the risk of electric shock accidents.,Airless design creates a clean line without piping, creating a comfortable environment with less noise and vibration. Excellent controllability (speed control, stopping accuracy, constant speed transport),Speed can be changed with a dedicated driver, and the digital setting system makes speed adjustment easy.,Electric brake is standard equipment. (Not a holding brake),Feedback control transports at a constant speed regardless of the weight of the transported object. It achieves programless operation without the need for a PLC. The driver (controller) features run-on-demand transport and ZPA (Zero Pressure Accumulation) control, enabling advanced control. It operates with plug-and-play functionality, requiring no special wiring.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Transport tangential force (N)] 232

Ulasan Produk

Tidak ada ulasan