RS PRO M8x1.25 Female Steel Rod End, Bore 8mm, Overall Length 47mm, Metric Thread Standard Female
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro M8 x 1.25 Female Steel Rod End, Bore Diameter 8mm, Length 47mm, Thread Size M8 x 1.25, Metric Thread Standard Female When building pneumatic coupler mechanisms, the RS Pro series ball swivels allow for some misalignment between the connecting shafts.
The connecting thread is female M8 x 1.25 and has an internal diameter of 8 mm.
It has an overall length of 47 mm, a dynamic load rating of 14.30 Newtons and a static load rating of 7.900 Newtons.
The RS PRO range has been engineer tested.
It also complies with static control standards ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007.
This type of rod end is particularly suitable for unidirectional loads.
Ideal for control and linkage mechanisms in machines that must avoid oil (such as food processing machines and machines where lubrication cannot be resupplied).
Features & Benefits Rod end Steel M8 x 1.25 female connection Bore size: 8mm Overall length: 47mm Dynamic load rating: 14,300N Static load rating: 7,900N Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 Electrostatic control standards RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
The connecting thread is female M8 x 1.25 and has an internal diameter of 8 mm.
It has an overall length of 47 mm, a dynamic load rating of 14.30 Newtons and a static load rating of 7.900 Newtons.
The RS PRO range has been engineer tested.
It also complies with static control standards ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007.
This type of rod end is particularly suitable for unidirectional loads.
Ideal for control and linkage mechanisms in machines that must avoid oil (such as food processing machines and machines where lubrication cannot be resupplied).
Features & Benefits Rod end Steel M8 x 1.25 female connection Bore size: 8mm Overall length: 47mm Dynamic load rating: 14,300N Static load rating: 7,900N Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 Electrostatic control standards RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationConnection size = M8x1.25 Female inner diameter = 8mm
Material = Steel Dynamic Load Rating = 14300N
Static load rating = 7900N
Overall length = 47mm
Connection thread standard = Metric
Connected Gender = Female
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
