RS PRO M6x1 Male Steel Rod End, Bore 6mm, Overall Length 45mm, Metric Thread Standard Male
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro M6 x 1 Male Steel Rod Ends, 6mm Bore Diameter, 45mm Length, M6 x 1 Thread Size These round head male RS Pro rod ends are made from steel and are designed for use inside manufacturing machines.
This is used to connect the steering system and rods used to control the machine.
This M6 x 1 male rod end is made from hard-wearing steel and has a threaded shaft.
The hole size is 6mm and the total length is 45mm.
Such rod ends do not require lubrication and are therefore virtually maintenance-free.
This makes it ideal for use in machinery where oil contamination must be avoided, such as food manufacturing equipment.
It is also suitable for setups where one-way loading is required.
This rod end is most commonly used in marine and automotive applications.
With a dynamic load rating of 8600 N and a static load rating of 4800 N, this part can withstand a range of heavy-duty loads.
Features and Benefits Male connection Steel material Male connection size of M6 x 1 Metric connection thread standard Internal diameter 6 mm Overall length 45 mm Static load rating: 4800 N Dynamic load rating of 8600 N RS PRORS PRO is our own brand and offers a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
This is used to connect the steering system and rods used to control the machine.
This M6 x 1 male rod end is made from hard-wearing steel and has a threaded shaft.
The hole size is 6mm and the total length is 45mm.
Such rod ends do not require lubrication and are therefore virtually maintenance-free.
This makes it ideal for use in machinery where oil contamination must be avoided, such as food manufacturing equipment.
It is also suitable for setups where one-way loading is required.
This rod end is most commonly used in marine and automotive applications.
With a dynamic load rating of 8600 N and a static load rating of 4800 N, this part can withstand a range of heavy-duty loads.
Features and Benefits Male connection Steel material Male connection size of M6 x 1 Metric connection thread standard Internal diameter 6 mm Overall length 45 mm Static load rating: 4800 N Dynamic load rating of 8600 N RS PRORS PRO is our own brand and offers a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationConnection size = M6x1 Male inner diameter = 6mm
Material = Steel Dynamic Load Rating = 8600N
Static load rating = 4800N
Overall length = 45mm
Connection thread standard = Metric
Connected Gender = Male
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
