RS PRO M6x1 Female Steel Rod End, Bore 6mm, Overall Length 39mm, Metric Thread Standard Female

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M6 x 1 female steel rod end, internal diameter 6mm, length 39mm, M6 x 1 thread size, metric standard female thread. This steel rod end from RS Pro is used to build pneumatic and coupler mechanisms in packaging and labelling machines, etc.
This is particularly suitable for unidirectional loads.
This rod end requires no lubrication and is maintenance-free.
This makes them ideal for use in controls and linkages in machinery where re-lubrication is not possible, such as food processing machinery.
The female rod end bearings are made from corrosion-resistant zinc-plated coated steel.
It has a female M6 x 1 threaded connection, an internal diameter of 6mm and an overall length of 39mm.
The dynamic load rating is 8,600 Newtons and the static load rating is 5,000 Newtons.
As part of the RS PRO range, this product has been comprehensively tested to ensure consistency and durability.
Complies with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 safe electrostatic discharge standards.
Features & Benefits Rod end Steel M6 x 1 female connection Metric thread standard Bore diameter 6mm Overall length 39mm Dynamic load rating: 8,600 N Static load rating of 5,000 N Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 Electrostatic control standards RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Connection size = M6x1 Female inner diameter = 6mm
Material = Steel Dynamic Load Rating = 8600N
Static load rating = 5000N
Overall length = 39mm
Connection thread standard = Metric
Connected Gender = Female

Ulasan Produk

Tidak ada ulasan