RS PRO M5x0.8 Male Steel Rod End, Bore 5mm, Overall Length 41mm, Metric Thread Standard Male

Sebelum PPN:
Rp899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Male rod end. Suitable for pneumatic cylinders and coupler mechanisms in printing and packaging machines, filling machines, labelling machines and machine controls.
Maintenance free - no lubrication required
Feature
Specification
Connection size = M5x0.8 Male inner diameter = 5mm
Material = Steel Dynamic Load Rating = 6700N
Static load rating = 3400N
Overall length = 41mm
Connection thread standard = Metric
Connected Gender = Male

Ulasan Produk

Tidak ada ulasan