RS PRO M4x0.7 Female Steel Rod End, Bore 4mm, Overall Length 31mm, Metric Thread Standard Female

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature rod end - female. Mechanical link manufactured from C22/C35 Pb steel, zinc plated (passivated). Hardened balls, ground and polished 100% cr6 ball bearing steel. Inserts are Cu Zn 40 Mn Pb bronze.
These bearings require lubrication and are factory filled with Molykote BR2. They have an eccentric range of +α-13° out of 360°.
Feature
Specification
Connection size = M4x0.7 Female inner diameter = 4mm
Material = Steel Static Load Rating = 4500N
Overall length = 31mm
Connection thread standard = Metric
Connected Gender = Female

Ulasan Produk

Tidak ada ulasan