RS PRO M2x0.4 Male Steel Rod End, Bore 2mm, Overall Length 22.5mm, Metric Thread Standard Male

Sebelum PPN:
Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature rod end - male. Mechanical link manufactured from C22/C35 Pb steel, zinc plated (passivated). Hardened balls, ground and polished 100% cr6 ball bearing steel. Inserts are Cu Zn 40 Mn Pb bronze.
These bearings require lubrication and are factory filled with Molykote BR2. They have an eccentric range of +α-13° out of 360°.
Feature
Specification
Connection size = M2x0.4 Male inner diameter = 2mm
Rod End Type = Rod End Cover Material = Steel Static Load Rating = 410N
Overall length = 22.5mm
Connection thread standard = Metric
Connected Gender = Male

Ulasan Produk

Tidak ada ulasan