RS PRO M22x1.5 Female Steel Rod End, Bore 22mm, Overall Length 109mm, Metric Thread Standard Female

Sebelum PPN:
Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rod end - female. Suitable for pneumatic cylinders and coupler mechanisms in printing and packaging machines, filling machines, labelling machines and machine controls.
Maintenance free - no lubrication required
Feature
Specification
Connection size = M22x1.5 Female inner diameter = 22mm
Material = Steel Dynamic Load Rating = 76200N
Static load rating = 37000N
Overall length = 109mm
Connection thread standard = Metric
Connected Gender = Female

Ulasan Produk

Tidak ada ulasan