RS PRO M16x2 Female Steel Rod End, Bore 16mm, Overall Length 83mm, Metric Thread Standard Female
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro M16 x 2 Female Steel Rod End, 16mm bore size, 83mm length, M16 x 2 thread size, metric standard female thread. RS Pro steel rod ends can be used to build pneumatic and coupler mechanisms.
No lubrication is required, so no maintenance is required.
This rod end has two female connections with M16 threads and a 16mm bore size.
It has an overall length of 83 mm, a dynamic load rating of 42,900 Newtons and a static load rating of 21,500 Newtons.
Ball swivels allow a certain degree of misalignment relative to the connected shaft.
As part of the RS PRO range, the products have been tested.
This rod end complies with static control standards ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 and is suitable for use in pneumatic cylinders and coupler mechanisms.
It is commonly used in applications such as printing machines, packaging machines, labeling machines, and machine controls.
Features & Benefits Rod end Steel 2 x M16 female terminals Bore size: 16mm Overall length: 83mm Dynamic load rating: 42,900N Static load rating: 21,500N Compliant with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 electrostatic control standards RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
No lubrication is required, so no maintenance is required.
This rod end has two female connections with M16 threads and a 16mm bore size.
It has an overall length of 83 mm, a dynamic load rating of 42,900 Newtons and a static load rating of 21,500 Newtons.
Ball swivels allow a certain degree of misalignment relative to the connected shaft.
As part of the RS PRO range, the products have been tested.
This rod end complies with static control standards ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 and is suitable for use in pneumatic cylinders and coupler mechanisms.
It is commonly used in applications such as printing machines, packaging machines, labeling machines, and machine controls.
Features & Benefits Rod end Steel 2 x M16 female terminals Bore size: 16mm Overall length: 83mm Dynamic load rating: 42,900N Static load rating: 21,500N Compliant with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 electrostatic control standards RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationConnection size = M16x2 Female inner diameter = 16mm
Material = Steel Dynamic Load Rating = 42900N
Static load rating = 21500N
Overall length = 83mm
Connection thread standard = Metric
Connected Gender = Female
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
