RS PRO M14x2 Male Steel Rod End, Bore 14mm, Overall Length 77mm, Metric Thread Standard Male

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Male rod end. Suitable for pneumatic cylinders and coupler mechanisms in printing and packaging machines, filling machines, labelling machines and machine controls.
Maintenance free - no lubrication required
Feature
Specification
Connection size = M14x2 Male inner diameter = 14mm
Material = Steel Dynamic Load Rating = 34300N
Static load rating = 17600N
Overall length = 77mm
Connection thread standard = Metric
Connected Gender = Male

Ulasan Produk

Tidak ada ulasan