RS PRO M12x1.75 Male Steel Rod End, Bore 12mm, Overall Length 69mm, Metric Thread Standard Male

Sebelum PPN:
Rp499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M12 x 1.75 Male Steel Rod End, 12mm Bore Size, 69mm Length, M12 x 1.75 Thread Size, Metric Standard Male Thread RS Pro male steel rod ends are used to connect steering linkages and other types of rods in machine control applications.
Designed for pneumatic cylinder and coupler mechanisms.
Used in labeling machines, printing machines, packaging machines, etc.
Heavy-duty steel rod ends feature a drilled round head and threaded shaft.
No lubrication is required, so it is maintenance-free.
This model has a male M12 x 1.75mm connection thread size and an internal diameter of 12mm.
Rod end bearings accommodate a variety of heavy-duty loads.
This product has a dynamic load rating of 26,700 N and a static load rating of 14,000 N. It is typically used in manufacturing and filling plants.
RS PRO products are engineer-tested for quality and consistency.
Features & Benefits Rod end Male connection Steel M12 x 1.75 male connection size Metric connection thread standard Bore size: 12 mm Overall length: 69 mm Static load rating: 14000 N Dynamic load rating: 26700 N Meets static control standards ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Connection size = M12x1.75 Male inner diameter = 12mm
Material = Steel Dynamic Load Rating = 26700N
Static load rating = 14000N
Overall length = 69mm
Connection thread standard = Metric
Connected Gender = Male

Ulasan Produk

Tidak ada ulasan