RS PRO M12x1.75 Female Steel Rod End, Bore 12mm, Overall Length 65mm, Metric Thread Standard Female
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro M12 x 1.75 Female Steel Rod End, 12mm bore size, 65mm length, M12 x 1.75 thread size, metric standard female thread. High quality RS Pro range of steel rod ends for use with pneumatic cylinders and coupler mechanisms.
It is designed for use in a wide range of applications including labelling machines, machine controls, printing and packaging machinery.
This model has an overall length of 65mm and a female threaded connection with an M12 1.5 thread size.
The dynamic load rating is 26,700 Newtons and the static load rating is 14,000 Newtons.
The rod is constructed from carbon steel with a copper alloy insert and a high carbon bearing steel ball swivel.
No lubrication is required, making it maintenance-free.
Part of the RS PRO range, this rod end is thoroughly tested to ensure a consistent and reliable product.
It complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 standards for safe levels of electrostatic discharge.
Features & Benefits Rod end Steel M12 x 1.75 female connection Metric thread standard Bore size: 12mm Overall length: 65mm Dynamic load rating: 26,700N Static load rating: 14,000N Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 Electrostatic control standards RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
It is designed for use in a wide range of applications including labelling machines, machine controls, printing and packaging machinery.
This model has an overall length of 65mm and a female threaded connection with an M12 1.5 thread size.
The dynamic load rating is 26,700 Newtons and the static load rating is 14,000 Newtons.
The rod is constructed from carbon steel with a copper alloy insert and a high carbon bearing steel ball swivel.
No lubrication is required, making it maintenance-free.
Part of the RS PRO range, this rod end is thoroughly tested to ensure a consistent and reliable product.
It complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 standards for safe levels of electrostatic discharge.
Features & Benefits Rod end Steel M12 x 1.75 female connection Metric thread standard Bore size: 12mm Overall length: 65mm Dynamic load rating: 26,700N Static load rating: 14,000N Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 Electrostatic control standards RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationConnection size = M12x1.75 Female inner diameter = 12mm
Material = Steel Dynamic Load Rating = 26700N
Static load rating = 14000N
Overall length = 65mm
Connection thread standard = Metric
Connected Gender = Female
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
