RS PRO M10x1.5 Male Steel Rod End, Bore 10mm, Overall Length 61mm, Metric Thread Standard Male

Sebelum PPN:
Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M10 x 1.5 Male Steel Rod End, 10mm Bore Size, 61mm Length, M10 x 1.5 Thread Size, Metric Standard Male Thread. This RS Pro steel male rod end is commonly used in manufacturing equipment.
Used to connect rods and steering links for machine control, it has a round head and an opening with a threaded shaft.
It is constructed entirely from heavy duty steel, has an M10 x 1.5 male connection, is 61mm long and has an internal diameter of 10mm.
The rod ends are a low-maintenance design and do not require lubrication for optimal performance.
This makes them ideal for applications that require one-way loading or if you plan to use them in machinery where oil is to be avoided, such as kitchen appliances or food processing equipment.
The part has a static load rating of 10700 N and a dynamic load rating of 20000 N, allowing the rod end to withstand a variety of demanding loads.
Commonly used in automotive and boat applications.
Features and Benefits Male connection Steel material Male connection size of M10 x 1.5 Metric connection thread standard Bore size: 10 mm Overall length 61 mm Static load rating: 10700 N Dynamic load rating: 20000 NRS PRORS PRO is a manufacturer's own brand offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Connection size = M10x1.5 Male inner diameter = 10mm
Material = Steel Dynamic Load Rating = 20000N
Static load rating = 10700N
Overall length = 61mm
Connection thread standard = Metric
Connected Gender = Male

Ulasan Produk

Tidak ada ulasan