RS PRO M10x1.5 Female Steel Rod End, Bore 10mm, Overall Length 56mm, Metric Thread Standard Female

Sebelum PPN:
Rp419.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro M10 x 1.5 Female Steel Rod End, 10mm Bore Size, 56mm Length, M10 x 1.5 Thread Size, Metric Standard Female Thread. This steel rod end from RS Pro is for use in pneumatic and coupler systems.
Commonly used in printing machines, packaging machines, labeling machines, machine controls, etc.
Rod ends are a zero-maintenance option that requires no lubrication.
It has an overall length of 56 mm, a dynamic load rating of 20,000 Newtons and a static load rating of 10,700 Newtons.
The female thread connection has a thread size of M10 x 1.5 and an internal diameter of 10 mm.
It consists of a carbon steel body, high carbon bearing steel balls and copper alloy inserts.
Part of the trusted RS PRO range, this component has been thoroughly tested to ensure durability and consistency.
It also complies with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 standards for safe electrostatic discharge.
Features & Benefits Rod end Steel M10 x 1.5 female connection Metric connection thread standard Bore size: 10mm Overall length: 56mm Dynamic load rating: 20,000N Rated static load: 10,700N Compliant with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Connection size = M10x1.5 Female inner diameter = 10mm
Material = Steel Dynamic Load Rating = 20000N
Static load rating = 10700N
Overall length = 56mm
Connection thread standard = Metric
Connected Gender = Female

Ulasan Produk

Tidak ada ulasan