ITEC system Low angle ring lighting (1 row on the side) TRL series

Sebelum PPN:
Rp10.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lighting recognition/adjuster (hereinafter abbreviated as ECI), and can use both PWM power supply and constant current power supply (DC24V drive)
A unique illumination structure that combines high quality and low cost, made possible by Hikari Shop. Installation conditions for 8 mm height single row type TRL-8 type and 12 mm height double row type TRL-12 type. You can choose from two types depending on the required illuminance.Applications: Ideal for inspecting workpiece edges, scratches, engravings, etc.Lighting method: Dark field illumination, illumination in narrow installation spaces, etc. Can be used for a wide range of applications.Diffusion Boards can be selected as options (sold separately). Effective for reducing LED reflection on the workpiece and uniform irradiation
Feature
Specification
*Emission color: Red *Case outer diameter/inner diameter/Case height (mm): 150/102/8

Ulasan Produk

Tidak ada ulasan