Kikoh Giken Long distance laser MLXB series

Sebelum PPN:
Rp19.999.900 - Rp51.999.900
Spesifikasi
Drive Circuit Power Consumption (mW)25~60
Focus Adjustment Range2~200m
Laser Spot DiameterDIA15mm (distance 200m)
Lens(Collimator) Dedicated glass lens
Light Output(Outgoing) About 20% of LD rating
Light Output Control Range20~100%
Light Output Stability0.1% / °C or less
Maximum Load Current (mA)120 or less
Opening Diameter (DIAmm)(Outgoing) 18 or 12 (with mask)
Operating Temperature (°C)-10~45
Power Supply Voltage (V)DC4.5V~14V
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LD (laser diode) can be selected from a wide range of wavelengths from the visible range to the infrared range. Built-in automatic light output adjustment (APC) circuit The light output can be adjusted by the main body light output adjustment trimmer (20-100%: LD dependent)
Switching regulator power supply can also be used Focus adjustment is possible (3-point screw lock type)
When the irradiation distance is 200m, the spot diameter is Φ15mm.
Enhanced noise resistance, low power consumption, small size and light weight

Ulasan Produk

Tidak ada ulasan