Sebelum PPN:
Rp7.599.900
Spesifikasi
Dimensions (mm)Image circle: 7.3 (1/2.5 inch format)
Distortion Factor (%)standard-18
Exit Pupil Position-15.24mm
F ValueF1.8~F22
Flange Size (mm)17.526 +0/-0.2
Focal Length (mm)4.09±5%
Focus0.1m to infinity
Magnification0.008
Mass (g)55
MountC mount
Optical Path Length (mm)39.74
ROHS Directive (Corresponding to 10 Substances)Correspondence
Range of Wavelength (nm)400~700
Resolution(25% MTF, Center, Wide Open Aperture)Designed for 230LP/mm (Resolution at 5.8mm Image Diagonal)Resolution 50% or higher (Center of Image)
Shooting Distance (m)0.5
Viewing Angle[1/2.5 inch format] Horizontal: 76.0° (@MOD) to 76.4° / Vertical: 58.2° (@MOD) to 58.5° [1/3 inch format] Horizontal: 65.6° (@MOD) to 66.0° / Vertical: 49.6° (@MOD) to 49.9°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Basler Premium C-mount lens (fixed focal length 4 mm, aperture range F1.8-F22, resolution 5MP)
Fits all Basler cameras with sensor size up to 1/2. Metal housing.
C-mount ghosting and veiling glare reduction, high contrast iris and fixed screw for focusing, aperture indicator on iris ring and lens barrel, precise focusing mechanism.

Ulasan Produk

Tidak ada ulasan