Kenko (Kenko Tokina) LED square coaxial lighting (cube type)

Sebelum PPN:
Rp18.999.900 - Rp24.999.900
Spesifikasi
Illuminated ShapeCoaxial epi-illumination type
Light Sourcevisible light
Mounting Dimensions (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This LED lighting system provides uniform and even illumination of mirrored workpieces. It can be combined with various lenses that do not have a coaxial unit. Unlike the half-mirror type, the cube type does not cause misalignment of the transmitted light path or ghosting.
Inspection of patterns and marks on glass substrates and ITO films.
*A separate dedicated power supply is required to operate the LED lighting. Recommended product: TAL-0505

Ulasan Produk

Tidak ada ulasan