Kenko (Kenko Tokina) LED round coaxial spot lighting (UV type)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Height (mm)24
Illuminated ShapeSpot type
Length (mm)48.5
Light Colorultraviolet
Light SourceUV light
Maximum Usage Condition50
Outer Diameter (DIAmm)24
Power Consumption (W)2.5
Rated Voltage (V)5
Width (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-power LED spotlight that emits UV light with a peak wavelength of 365mm.
Fluorescent flaw detection inspection.
Positioning of high reflectance workpieces at short wavelengths.
*A separate dedicated power supply is required to operate the LED lighting. Recommended product: TAL-0505

Ulasan Produk

Tidak ada ulasan