Kenko (Kenko Tokina) LED round coaxial spot lighting (1W type)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Height (mm)26
Illuminated ShapeSpot type
Light Sourcevisible light
Maximum Usage Condition70
Outer Diameter (DIAmm)26
Power Consumption (W)1.75
Rated Voltage (V)5
Width (mm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a spot LED lighting system using high-brightness LEDs. By incorporating it into a coaxial incident-type macro lens, it can illuminate the area along the same optical axis as the camera.
Inspection of wafers and metal surfaces.
Positioning of LCD / glass substrate.
*A separate dedicated power supply is required to operate the LED lighting. Recommended product: TAL-0505

Ulasan Produk

Tidak ada ulasan