Kenko (Kenko Tokina) LED light source device

Sebelum PPN:
Rp21.999.900
Spesifikasi
Control Function(External) Analog DC0-5V dimming on / off
Dimming MethodDC lighting method
Height (mm)94
Illuminance (Lux)Approx. 580,000 (measured value with manufacturer fiber WD = 0mm), approx.
Input Voltage (V)DC24
Length (mm)194.3
Light ColorWhite
OptionBuilt-in color filter, external AC adapter (AC100-240V), 8-bit external dimming, RS-232C external dimming
Power Consumption (W)20
Width (mm)68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
While ensuring the same illuminance as a 150W halogen light source, it achieves 40% off power consumption compared to conventional manufacturers.
Achieves significant compactness by adopting the AC adapter method.
Various wavelengths can be selected by attaching a filter (option).
* AC adapter is sold separately.

Ulasan Produk

Tidak ada ulasan