Kenko (Kenko Tokina) LED light source device

Sebelum PPN:
Rp109.999.900
Spesifikasi
Battery Life (hour)About 30000
Control Function[External] Lighting ON / OFF, 8-bit dimming, RS232C control
Dimensions, Width W x Height H x Depth D (mm)120x169x310
Dimming MethodVoltage dimming
Light ColorWhite
Light SourceLED
Mass (kg)4
Power Consumption (VA)200
Power Input (V)AC100~240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to the conventional KTL-350 model, it achieves 2.5 to 3 times the illuminance (manufacturer comparison). It has 15 times the lifespan of metal halide lamps. Power consumption is 1/3 that of metal halide lamps. There is no need to replace the lamp, significantly reducing running costs. The response speed of ON/OFF via external remote control is approximately 10ms. A newly adopted condenser lens optimized for various fiber bundle diameters is used.

Ulasan Produk

Tidak ada ulasan