Kenko (Kenko Tokina) LED direct ring lighting (UV type)

Sebelum PPN:
Rp29.999.900 - Rp34.999.900
Spesifikasi
Height (mm)20
Illuminated ShapeRing type
Light Colorultraviolet
Light SourceUV light
Maximum Usage Condition60
Rated Voltage (V)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This LED lighting system features a high-density, umbrella-like arrangement of tilted LEDs, achieving high illumination. It uniformly emits UV light across a wide field of view.
Fluorescent flaw detection inspection.
Positioning of high reflectance workpieces at short wavelengths.
*A separate dedicated power supply is required to operate the LED lighting. (For 12V): TAL-1220 (For 24V): TAL-2410

Ulasan Produk

Tidak ada ulasan