SIGMAKOKI Laser holder (with stand) LAHU-45 series

Sebelum PPN:
Rp4.699.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a holder for He-Ne lasers that uses a stand with built-in vibration-proof material. Its structure makes it difficult for resonance to occur, so it can be used for holograms, interference measurements, etc.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[ Common Specifications] Support Column: Material: Stainless Steel, Surface Treatment: None; Holder Material: Material: Aluminum, Surface Treatment: Black Anodized; [Individual Specifications] Support Column Length A: 177.8mm; Applicable Laser Outer Diameter: DIA25.4~DIA44.5mm; Adjustment Range (Tilting): ±2°; Adjustment Range (Rotation): ±2°; Weight: 2.7kg

Ulasan Produk

Tidak ada ulasan