SIGMAKOKI Laser beam expander with diopter correction function LBED series

Sebelum PPN:
Rp11.999.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This optical system expands a small laser beam into a large collimated beam. The diopter correction function allows fine adjustment of the collimation. The lens design takes wavefront aberration into consideration, allowing it to be used in high-precision optical systems such as interferometers and laser processing.
*Laser pulse width 10ns, repetition frequency 20Hz
Feature
Specification
Design wavelength: 440-700nm, Beam magnification: 10x, Effective incident diameter (MAX): DIA2.6mm, Tube length A: 109.5±3mm, DIAB: DIA36mm, Mounting screw C: M22 P0.75, DIAD: DIA36mm, Outer diameter DIAE: DIA40mm, Laser power*: 4J/cm2, Mass: 0.18kg

Ulasan Produk

Tidak ada ulasan