SIGMAKOKI Interference filter VPF-25C series

Sebelum PPN:
Rp10.999.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This filter can transmit only specified wavelengths with a spectral width (half width) from 1 nm to 40 nm. It is used to extract only a specific spectrum from an emission line lamp or extract only a specific wavelength from a multi-wavelength oscillating laser.
Feature
Specification
[Interference Filter Common Specifications] Shielding Area Transmittance: <0.01% (1nm to 3.0μm), Scratch-Dig: 80-50, Incident Angle: 0°, Coating: Dielectric Multilayer Coating, Metal Coating, [Individual Specifications] Center Wavelength: 441.6+0.5/-0.0nm, Laser or Emission Line Spectrum: He-Cd, Full Width at Half Max: 3.0±0.5nm, Maximum Transmittance: >35%, Thickness t: <8.5mm, Type: Narrowband

Ulasan Produk

Tidak ada ulasan