OGURA CLUTCH Hysteresis clutch brake "H series" clutch unit

Sebelum PPN:
Rp73.999.900
Spesifikasi
Capacity (W)35.3
Diameter (DIAmm)146
FunctionOverload protection, simulated load, tension control
Hole Diameter (DIAmm)14
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Torque (N m)2
Thickness (mm)79
Trusco Part No.244-5122
Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precise and easy torque control can be performed with ease.
By controlling the excitation current, a constant torque can be reproduced at all times.
It also supports control systems that require precise repeatability.
It is easy to install on machinery, and can be installed in either the vertical or horizontal direction.
It has no mechanically wear-out parts and can be used almost indefinitely.
Torque is proportional to the current over a wide range, allowing for high-precision control.
Winding machine: For controlling the winding and unwinding of wire.
Motor tester: For simulating loads.
Capper: For controlling the tightening force.
Film manufacturing machine: For tension control.
*Please avoid storing or using this product in places where there are water droplets or oil droplets.
*Do not use in dusty areas or in places where liquids, foreign objects, or corrosive gases may enter the interior. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan