Sebelum PPN:
Rp59.999.900
Spesifikasi
Dimensions (mm)Heating plate part: 380 x 180
Height (mm)Protective cover: 50
Mass of Main Unit (kg)5
Power Consumption (W)830
Power Input (V)100(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Temperature Setting Range50-200 °C + (with heat retention function)
total mass (kg)Bearings to be heated: Up to 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HPS is a heater designed to heat miniature bearings and small metal parts that conventional induction heating bearing heaters could not handle. It can heat multiple bearings simultaneously, is suitable for heating small bearings such as miniature bearings, has a protective cover to prevent dirt and dust from entering during heating, and is PSE certified for safety.

Ulasan Produk

Tidak ada ulasan