THANKO (Thanko) [Electronic Devices] HDMI to USB Web Camera Adapter

Sebelum PPN:
Rp639.900
Spesifikasi
AS ONE Part Number67-9274-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI to USB converter that allows you to turn the HDMI output of your video camera or single-lens camera into a web camera. You can connect a normal camera to your PC and use it for web conferences and video distribution. By using a larger camera than a web camera or a built-in camera on a laptop, you can easily obtain high-quality images. Just connect it to a USB port! The great thing about this adapter is that you can use it just by inserting it into the USB port of your computer. There is no need to install or set up any troublesome driver software. Just connect the camera to the adapter and connect it to your computer. That's all it takes to turn your single-lens camera or video camera into a web camera. This HDMI to USB adapter supports the input of HDMI output devices. Any device such as a video camera or single-lens reflex camera that can output HDMI is fine. (Not compatible with HDCP signals) Your camera will become a web camera in no time. Compatible PCs are compatible with Windows 10 and Mac OS. With today's PCs, you can use it without worrying much. There is no need to install software, so it is easy to use. Using this adapter for web conferences and live video distribution will allow you to hold high-quality web conferences and video distribution.
Feature
Specification
*Dimensions: Width 35 x Height 65 x Thickness 10 (mm) *Weight: Approx. 30g *Contents: Main unit, demo software CD (not supported), Japanese instruction manual *Input: HDMI, 1080p/60Hz (fps), (HDMI 2.0 not supported, HDCP not supported) *Output: USB 2.0 *Tested PCs: Windows 10 (version 1909), Mac OS (version 10.15.6) *Recommended PC specifications: Core i5, 8GB memory, USB bus power output of 0.5A or higher recommended *Notes***Items other than those listed in the contents are not included. ***Damage/malfunction of items caused by the use of this product is not covered by the warranty. ***Do not disassemble. ***Do not drop or subject to strong impact. ***Specifications may change without notice for improvement. ***Please also be sure to pay attention to other precautions in the manual.

Ulasan Produk

Tidak ada ulasan