SIGMAKOKI Harmonic separator YHS series

Sebelum PPN:
Rp5.499.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to separate or combine laser light (355nm, 532nm) that is harmonically converted from a YAG laser (1064nm) by wavelength. Three types with different reflectance wavelengths are available. Since a dielectric multilayer film is used, there is no absorption in the film and it can be used with laser light with high energy density. Since it is a plate type, it can also be used with lasers with a large beam diameter.
Feature
Specification
[Harmonic Separator Common Specifications] Material: BK7, Substrate Surface Accuracy: λ/10, Coating: Surface Dielectric Reflective Film, Back Surface Anti-reflective Film, Incident Angle: 45°, Parallelism: <5'', Scratch-Dig: 10-5, Effective Diameter: 90% of Outer Diameter, [Individual Specifications] Outer Diameter DIAD: DIA30mm, Thickness t: 5mm, Reflectance (Average of P-polarized and S-polarized): >99.5% (355nm), Transmittance (Average of P-polarized and S-polarized): >85% (532.1064nm), Laser Power*: 5J/cm2*Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan