SIGMAKOKI Gimbal-type top-operated mirror/beam splitter holder BSHL series

Sebelum PPN:
Rp5.899.900 - Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By moving the adjustment screw upwards, the space around the holder that would be required for holder adjustment has been eliminated. Holders can be installed close to each other, allowing the optical system to be stored very compactly.
Feature
Specification
[Gimbal-type top-operated beam splitter holder - Common specifications] Main material: Aluminum, Surface treatment: Black anodized, [Individual specifications] Knob: None, Applicable element size: DIA12.7mm, Applicable element thickness: 1-3mm, 45-degree incident reflected beam diameter: DIA6.8mm, 45-degree incident center transmitted beam diameter: DIA2.51mm, Fine adjustment range (tilt): ±1.5°, Fine adjustment range (rotation): ±1.2°, Fine adjustment resolution (tilt): 0.6°/rotation, Fine adjustment resolution (rotation): 0.6°/rotation, Mass: 0.06kg

Ulasan Produk

Tidak ada ulasan