SIGMAKOKI Gimbal-type large precision mirror holder MHD series

Sebelum PPN:
Rp31.999.900 - Rp70.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a gimbal type mirror holder for mirrors with a diameter of 100 mm or more. It can minimize the deviation in the optical path length caused by adjusting the tilt of the mirror, which is a problem with large mirrors.
Feature
Specification
( Common Specifications)Main Material: Aluminum, Surface Treatment: Black paint (body) / Black anodized (holder part), (Individual Specifications)Applicable Element Size: DIA200mm, Applicable Element Thickness: 20-44mm, Adjustment Range Tilting: ±3.4°, Adjustment Range Rotation: ±3.4°, Coarse Adjustment Resolution Tilting: Approx. 0.34°/rotation, Coarse Adjustment Resolution Rotation: Approx. 0.34°/rotation, Fine Adjustment Screw Display Conversion Tilting: Approx. 0.0005°/DIV, Fine Adjustment Screw Display Conversion Rotation: Approx. 0.0005°/DIV, Weight: 4.9kg

Ulasan Produk

Tidak ada ulasan